!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL PURPOSE CLEANER,946ML,CA12

ALL PURPOSE CLEANER,946ML,CA12

ZEP

ALL PURPOSE CLEANER,946ML,CA12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL PURPOSE CLEANER,946ML,CA12

ALL PURPOSE CLEANER,946ML,CA12

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.90 / CASE of 12

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEPR42310C
  • Mfr. Model # R42310C
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.72 lbs

Product Details

ALL PURPOSE CLEANER, TRIGGER SPRAY BOTTLE, 1 QT CONTAINER SIZE, READY TO USE, 12 PK

Technical Specs

  • ItemAll Purpose Cleaner
  • Container TypeTrigger Spray Bottle
  • FragrancePleasant
  • Cleaner FormLiquid
  • ColourClear Green
  • VOC Content0%
  • pH Level10.5, 11.5
  • Product SeriesAll Purpose Cleaner & Degreaser
  • NonflammableYes
  • Surfaces for Use On Porcelain, Stainless Steel, Tile
  • Container Size 1 qt
  • Ready to Use/Concentrated Ready to Use
  • Standards UL Listed
  • Butyl Free No
  • NSF Rating Not Rated
  • pH Value Alkaline
  • Rinse Required No
  • Net Weight 2.4 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list