HANG AND STACK BIN, 11 IN X 18 IN X 10 IN, YELLOW, LABEL HOLDERS, 60 LB LOAD CAPACITY
HANG AND STACK BIN, 11 IN X 18 IN X 10 IN, YELLOW, LABEL HOLDERS, 60 LB LOAD CAPACITY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Yellow heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 18 inch length x 11 inch width x 10 inch height.
Technical Specs
Item Hang and Stack Bin
Includes Dividers No
Material Plastic
Overall Length 18 in
Stackable Yes
Mobility Stationary
Number of Long Divider Slots 3
Number of Dividers 0
Divider Adjustment Increments Not Applicable
Electrostatic Discharge No
Hopper Height 9 3/4 in
Inside Length 17 in
Resistant To Alkaline Solutions, Corrosion, Weak Acids
Volume Capacity 0.91 cu ft
Colour Yellow
Includes Label Holder Yes
Overall Height 10 in
Overall Width 11 in
Weight Capacity 60 lb
Number of Divider Slots 3
Number of Short Divider Slots 0
Caster Wheel Diameter Not Applicable
Divider Colour Black
Hangable Yes
Hopper Style Single-Sided
Inside Width 9 1/2 in
Stacking Capacity 60 lb
Country of Origin United States
(subject to change)
Related Products
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.93
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$71.04
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.93
/ EACH
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$68.38
/ EACH