!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CROSS-STACK TUB, LD CAP 60 LB/14.38 GAL, GREY, 23 3/4 X 17 1/4 X 12 IN, COPOLYMER

CROSS-STACK TUB, LD CAP 60 LB/14.38 GAL, GREY, 23 3/4 X 17 1/4 X 12 IN, COPOLYMER

AKRO-MILS

CROSS-STACK TUB, LD CAP 60 LB/14.38 GAL, GREY, 23 3/4 X 17 1/4 X 12 IN, COPOLYMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CROSS-STACK TUB, LD CAP 60 LB/14.38 GAL, GREY, 23 3/4 X 17 1/4 X 12 IN, COPOLYMER

CROSS-STACK TUB, LD CAP 60 LB/14.38 GAL, GREY, 23 3/4 X 17 1/4 X 12 IN, COPOLYMER

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.54 / EACH

EHC: EHC :
Min Qty 6 = $465.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKM34304GREY
  • Mfr. Model # 34304
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.29 lbs

Product Details

This grey cross-stack tub has a load capacity of 60 pounds and a volume capacity of 14.38 gallons. The outside measures 23 3/4 x 17 1/4 x 12 inches and the inside measures 23 x 17 x 11 37/64 inches. Lightweight and durable, this tub nests when empty and cross-stacks 90 degrees for convenient storage. It's made from a copolymer material.

Technical Specs

  • ItemCross-Stack Tub
  • Outside Width17 1/4 in
  • Volume Capacity14.38 gal
  • ColourGrey
  • Inside Length23 in
  • Inside Height11 37/64 in
  • Outside Length 23 3/4 in
  • Outside Height 12 in
  • Load Capacity 60 lb
  • Material Copolymer
  • Inside Width 17 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list