!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIRSOFT ANTIFATIGUE MAT, VINYL BACKING, 3X60 FT, ⅜ IN THICK, GREY, PEBBLE, TAPERED

AIRSOFT ANTIFATIGUE MAT, VINYL BACKING, 3X60 FT, ⅜ IN THICK, GREY, PEBBLE, TAPERED

EDGEWOOD

AIRSOFT ANTIFATIGUE MAT, VINYL BACKING, 3X60 FT, ⅜ IN THICK, GREY, PEBBLE, TAPERED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIRSOFT ANTIFATIGUE MAT, VINYL BACKING, 3X60 FT, ⅜ IN THICK, GREY, PEBBLE, TAPERED

AIRSOFT ANTIFATIGUE MAT, VINYL BACKING, 3X60 FT, ⅜ IN THICK, GREY, PEBBLE, TAPERED

EDGEWOOD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,438.70 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EDGAAS250300
  • Mfr. Model # AAS250300
  • UNSPSC # 46182104
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Product Details

This grey anti-fatigue mat has a vinyl backing, and a vinyl surface. It measures 3 feet x 60 feet and is 3/8 inch thick. It also features a tapered edge, and a pebble surface. In addition, it is for use in in front of computer stations, printers and in static-prone office spaces.

Technical Specs

  • ItemAnti-Fatigue Mat
  • AntimicrobialNo
  • ApplicationIn Front of Computer Stations, Printers and in Static-Prone Office Spaces
  • ColourGrey
  • For EnvironmentIn Front of Computer Stations, Printers and in Static-Prone Office Spaces
  • Grounding Cord RequiredYes
  • Other StandardsFMVSS 302, CPSC FF-170
  • Overall Width3 ft
  • Stripe PatternTextured
  • Surface MaterialVinyl
  • Surface to Surface ResistanceLess Than10^9 ohm
  • Antifatigue Material Yes
  • Anti-Slip Surface No
  • Backing Material Vinyl
  • Edge Style Tapered
  • For Surface Type Static-Prone Spaces
  • Includes Grounding Cord No
  • Overall Length 60 ft
  • Static Control Type Anti-Static
  • Surface Design Pebble
  • Surface to Ground Resistance Less Than10^9 ohm
  • Thickness 3/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list