!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR-LINE HOSE, LOW-PRESSURE, PVC/POLYESTER, 50 FTX1/2 INX3/4 IN, 230 PSI, NIOSH

AIR-LINE HOSE, LOW-PRESSURE, PVC/POLYESTER, 50 FTX1/2 INX3/4 IN, 230 PSI, NIOSH

ALLEGRO

AIR-LINE HOSE, LOW-PRESSURE, PVC/POLYESTER, 50 FTX1/2 INX3/4 IN, 230 PSI, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR-LINE HOSE, LOW-PRESSURE, PVC/POLYESTER, 50 FTX1/2 INX3/4 IN, 230 PSI, NIOSH

AIR-LINE HOSE, LOW-PRESSURE, PVC/POLYESTER, 50 FTX1/2 INX3/4 IN, 230 PSI, NIOSH

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $777.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO2035
  • Mfr. Model # 2035
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

This low-pressure abrasive helmet air-line hose is made of polyvinyl chloride and comes in green. It has reinforced braided polyester yarn and a 1/2 inch air fitting. The QD hose has a maximum pressure of 230 psi and measures 50 feet length x 1/2 inner diameter x 3/4 inch outer diameter. It has an operating temperature ranging from -20 to 150 degrees Fahrenheit and meets the NIOSH standard.

Technical Specs

  • ItemAirline Hose
  • System TypeSAR System
  • MaterialPolyester, Polyvinyl
  • Hose Inside Diameter1/2 in
  • Minimum Operating Temperature-20 Degrees F
  • StandardsNIOSH Approved
  • Hose Length 50 ft
  • Fittings 1/2 in Quick-Connect Dixon
  • Maximum Pressure 230 psi
  • Hose Colour Green
  • Maximum Operating Temperature 150 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list