!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSED AIR REGULATOR, ALUMINUM, 1/4 IN NPT THREAD, 21 CFM, 7 PSI TO 145 PSI, KNOB

COMPRESSED AIR REGULATOR, ALUMINUM, 1/4 IN NPT THREAD, 21 CFM, 7 PSI TO 145 PSI, KNOB

GROZ

COMPRESSED AIR REGULATOR, ALUMINUM, 1/4 IN NPT THREAD, 21 CFM, 7 PSI TO 145 PSI, KNOB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSED AIR REGULATOR, ALUMINUM, 1/4 IN NPT THREAD, 21 CFM, 7 PSI TO 145 PSI, KNOB

COMPRESSED AIR REGULATOR, ALUMINUM, 1/4 IN NPT THREAD, 21 CFM, 7 PSI TO 145 PSI, KNOB

GROZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36JN41
  • Mfr. Model # R13914
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • ItemCompressed Air Regulator
  • Air Inlet TypeNPT
  • Maximum Operating Pressure220 psi
  • Pressure Gauge IncludedNo
  • Overall Width1 9/16 in
  • System LocationAir Line
  • Adjustment Mechanism MaterialAcetal
  • Air Outlet Size1/4 in
  • Includes(1) Air Regulator
  • Maximum Regulated Pressure145 psi
  • Minimum Regulated Pressure7 psi
  • Pressure Gauge Port TypeNPT
  • Overall Depth1 9/16 in
  • Regulator TypeRelieving
  • Weight0.416 lb
  • Air Inlet Size 1/4 in
  • Maximum Flow Rate 21 cfm
  • Maximum Operating Temperature 140 Degrees F
  • Adjustment Mechanism Knob
  • Adjustment Location Top
  • Series Light Duty
  • Air Outlet Type NPT
  • For Substance Type Air
  • Body Material Aluminum
  • Minimum Operating Temperature 32 Degrees F
  • Pressure Gauge Port Size 1/8 in
  • Modular Connection Modular Connection
  • Overall Height 3 3/16 in
  • Standards RoHS Compliance
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list