AIR RATCHET WRENCH,REAR,7-1/3 IN. L
AIR RATCHET WRENCH,REAR,7-1/3 IN. L
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Air ratchet wrench, general duty, square drive size -1/4 in, torque range 5-25 ft-lb, max. torque 25 ft-lb, free speed 300 RPM, composite housing, low profile forward/reverse control.
Technical Specs
- ItemRatchet
- Air Consumption20 cfm
- Air Pressure90 psi
- Exhaust LocationRear
- Retainer TypeBall Detent
- Fastening Torque30 ft-lb
- Tool BrandIngersoll Rand
- Side to Centre1 3/16 in
- Tool Weight1.4 lb
- Power Source Air Powered
- Air Inlet 1/4 in NPT Female
- Min. Hose Size 3/8 in
- Drive Size 1/4 in Square
- Free Speed 300 RPM
- Duty Rating Industrial Duty
- Overall Length 7 3/8 in
- Standards All gov regulations and FDA certified
- Country of Origin China
(subject to change)
Related Products
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$270.39
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$191.27
/ EACH
-
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$273.19
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$224.18
/ SET
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$171.81
/ SET
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$208.41
/ SET
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$289.96
/ SET