RATCHET, 25 FT-LB FASTENING TORQUE, 250 RPM FREE SPEED, BALL DETENT, GENERAL, 8-2/5 IN L
RATCHET, 25 FT-LB FASTENING TORQUE, 250 RPM FREE SPEED, BALL DETENT, GENERAL, 8-2/5 IN L
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
1/4 inch long reach air ratchet. Delivers 25 ft-lbs of maximum torque and 250 RPM free speed resulting in plenty of power to get the job done fast. Unique head construction provides improved durability and tool life. Low profile forward/reverse control eliminates accidental directional changes. Extended head offers long reach.
Technical Specs
Item Ratchet
Air Consumption 3 cfm
Air Pressure 90 psi
Exhaust Location Rear
Retainer Type Ball Detent
Fastening Torque 25 ft-lb
Tool Brand Ingersoll Rand
Side to Centre 1 1/2 in
Standards FDA Certified
Power Source Air Powered
Air Inlet 1/4 in NPT Female
Min. Hose Size 3/8 in
Drive Size 1/4 in Square
Free Speed 250 RPM
Duty Rating General Duty
Overall Length 8 1/2 in
Features Increased Durability
Tool Weight 1.5 lb
Country of Origin China
(subject to change)
Related Products
MITUTOYO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$268.47
/ each
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$224.18
/ SET
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$171.81
/ SET
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$208.41
/ SET
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$289.96
/ SET