AIR RATCHET WRENCH,FRONT,10-4/5 IN. L
AIR RATCHET WRENCH,FRONT,10-4/5 IN. L
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
3/8 inch air ratchet. Delivers maximum power (65 ft-lbs of maximum torque), control and comfort. Variable speed regulator for ultimate control. 360-degree swivel air inlet and exhaust system. Composite handle. Fully variable, feather-touch trigger. Integrated muffler reduces noise levels.
Technical Specs
Item Ratchet
Air Consumption 4 cfm
Air Pressure 90 psi
Min. Air Pressure 90 psi
Exhaust Location Rear
Retainer Type Ball Detent
Fastening Torque 65 ft-lb
Tool Brand Ingersoll Rand
Side to Center 1 5/8 in
Includes tool only
Tool Weight 3.1 lb
Power Source Air Powered
Air Inlet 1/4 in NPT Female
Max. Air Pressure 90 psi
Min. Hose Size 3/8 in
Drive Size 3/8 in Square
Free Speed 220 RPM
Duty Rating Industrial Duty
Overall Length 11 in
Features Ergonomic
Standards All gov regulations and FDA certified
Country of Origin China
(subject to change)
Alternate Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$409.18
/ EACH
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$204.97
/ EACH
Related Products
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$266.27
/ SET