!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR RATCHET WRENCH, 3.2 CFM, 280 RPM, 1.1 LB, 6.6 X 1.5 X 1.3 IN, 3/8 IN, 1/4 IN, ALUMINUM/COMPOSITE

AIR RATCHET WRENCH, 3.2 CFM, 280 RPM, 1.1 LB, 6.6 X 1.5 X 1.3 IN, 3/8 IN, 1/4 IN, ALUMINUM/COMPOSITE

CHICAGO PNEUMATIC

AIR RATCHET WRENCH, 3.2 CFM, 280 RPM, 1.1 LB, 6.6 X 1.5 X 1.3 IN, 3/8 IN, 1/4 IN, ALUMINUM/COMPOSITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR RATCHET WRENCH, 3.2 CFM, 280 RPM, 1.1 LB, 6.6 X 1.5 X 1.3 IN, 3/8 IN, 1/4 IN, ALUMINUM/COMPOSITE

AIR RATCHET WRENCH, 3.2 CFM, 280 RPM, 1.1 LB, 6.6 X 1.5 X 1.3 IN, 3/8 IN, 1/4 IN, ALUMINUM/COMPOSITE

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP825CT
  • Mfr. Model # CP825CT
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.634 lbs

Product Details

This air ratchet wrench has a square drive of 3/8 inches, a shank-with-ball retainer, and a back exhaust that prevents the blowing of dirt and dust. It has 280 RPM and weighs 1.1 pounds. It measures 6.6 length x 1.5 width x 1.3 inches height with an inlet thread size of 1/4-inch. Its body is made of aluminum with a composite housing that provides insulation from the cold.

Technical Specs

  • ItemRatchet
  • Air Consumption3 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationRear
  • Retainer TypeBall Detent
  • Fastening Torque26 ft-lb
  • Tool BrandChicago Pneumatic
  • Side to Center3/4 in
  • Tool Weight1.1 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Drive Size 3/8 in Square
  • Free Speed 280 RPM
  • Duty Rating General Duty
  • Overall Length 6 1/2 in
  • Features Regulate Speed from Zero to Max Speed
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list