AIR RATCHET WRENCH, 3.2 CFM, 280 RPM, 1.1 LB, 6.6 X 1.5 X 1.3 IN, 3/8 IN, 1/4 IN, ALUMINUM/COMPOSITE
AIR RATCHET WRENCH, 3.2 CFM, 280 RPM, 1.1 LB, 6.6 X 1.5 X 1.3 IN, 3/8 IN, 1/4 IN, ALUMINUM/COMPOSITE
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This air ratchet wrench has a 1/4-inch square drive, a shank-with-ball retainer, and a back exhaust that prevents the blowing of dirt and dust. It has 280 RPM and weighs 1.1 pounds. It measures 6.6 length x 1.5 width x 1.3 inches height with a hose size of 3/8 inches. Its body is made of aluminum with a composite housing that provides insulation from the cold.
Technical Specs
Item Ratchet
Air Consumption 3 cfm
Air Pressure 90 psi
Exhaust Location Rear
Retainer Type Ball Detent
Fastening Torque 26 ft-lb
Tool Brand Chicago Pneumatic
Side to Centre 3/4 in
Tool Weight 1.1 lb
Power Source Air Powered
Air Inlet 1/4 in NPT
Min. Hose Size 3/8 in
Drive Size 1/4 in Square
Free Speed 280 RPM
Duty Rating General Duty
Overall Length 6 1/2 in
Features Regulate Speed from Zero to Max Speed
Country of Origin Japan
(subject to change)
Alternate Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$201.90
/ EACH