AIR PURIFIER, 120V AC, 12⅝X29 5/16X12⅝ IN, PLASTIC, GLOSS, TOUCH SCREEN, 350 CFM, 5 SPEED, 8 FOOT CORD, 15 YR WARRANTY
AIR PURIFIER, 120V AC, 12⅝X29 5/16X12⅝ IN, PLASTIC, GLOSS, TOUCH SCREEN, 350 CFM, 5 SPEED, 8 FOOT CORD, 15 YR WARRANTY
FELLOWES AIR PURIFIERS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This air purifier is made of plastic. It is white, measures 12⅝ inch width, 29 5/16 inch height, 12⅝ inch depth, with a eight-foot cord. This air purifier has a 15-year manufacturer's warranty, it has one phase, is 120 volts AC, is stand mountable, has five speeds, a gloss finish, 350 cfm air flow, weighs 22 3/64 inch, 3 Amps.
Technical Specs
Item Air Purifier
Air Flow 350 cfm
Noise Level 70 dB
Filters Out 0.3 micron Particles, Dust, Harmful Chemicals and Gases, Odours, PM2.5 particulates, Pollen, Smoke
Wi-Fi Compatible Not Wi-Fi Compatible
Overall Depth 12 5/8 in
Overall Width 12 5/8 in
Number of Cleaning Stages 3
Occupancy Sensor Occupancy Sensor Included
Standards cUL
Housing Finish Gloss
Weight 22 3/64 lb
Amperage 3 A
Filter Change Reminder Filter Change Reminder
Manufacturer Warranty Length 15 yr
Mounting Location Stand
Phase 1
Primary Filter Performance Rating Unrated
Voice Activated Not Voice Activated
Air Cleaning Method Particulate Filtration
Number of Speeds 5
Filter Efficiency 99.97%
Filters Down To 0.1 micron
Filters Included HEPA
Overall Height 29 5/16 in
Bluetooth Enabled Not Bluetooth Enabled
Air Quality Sensor Air Quality Sensor
Use Location Indoor
Housing Material Plastic
Housing Colour White
AHAM Verified AHAM Verified
Control Type Touch Screen
Includes Carbon Filter, HEPA Filter
Mobility Stationary
Oscillation Non-Oscillating
Power Cord Length 8 ft
Primary Filter Type HEPA
Voltage 120V AC
Country of Origin China
(subject to change)