!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR PURIFIER, 58 W, 10 1/16X26 9/16X6⅞ IN, PLASTIC, PUSH BUTTON, 53/106/142 CFM, 3 SPEED, 19 FOOT CORD

AIR PURIFIER, 58 W, 10 1/16X26 9/16X6⅞ IN, PLASTIC, PUSH BUTTON, 53/106/142 CFM, 3 SPEED, 19 FOOT CORD

DANBY

AIR PURIFIER, 58 W, 10 1/16X26 9/16X6⅞ IN, PLASTIC, PUSH BUTTON, 53/106/142 CFM, 3 SPEED, 19 FOOT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR PURIFIER, 58 W, 10 1/16X26 9/16X6⅞ IN, PLASTIC, PUSH BUTTON, 53/106/142 CFM, 3 SPEED, 19 FOOT CORD

AIR PURIFIER, 58 W, 10 1/16X26 9/16X6⅞ IN, PLASTIC, PUSH BUTTON, 53/106/142 CFM, 3 SPEED, 19 FOOT CORD

DANBY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBYDAP143BAWUV
  • Mfr. Model # DAP143BAW-UV
  • UNSPSC # 25172711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.87 lbs

Product Details

This air purifier is made of plastic. It is white, measures 10 1/16 inch width, 26 9/16 inch height, 6.88 inch depth, with a 19-foot cord. This air purifier has a 1-year limited manufacturer's warranty, has three speeds, 53 cfm, 106 cfm, 142 cfm air flow, weighs 12.79 pounds, 0.5 Amps, 58 watts.

Technical Specs

  • ItemAir Purifier
  • CADR Rating (Dust)145
  • CADR Rating (Smoke)143
  • Number of Speeds3
  • Filter Efficiency99.97%
  • Filters Down To99.97 micron
  • Overall Height26.56 in
  • StandardsAHAM Verified, ENERGY STAR(R) certified, ETL Certified
  • Housing ColourWhite
  • AHAM VerifiedAHAM Verified
  • Control TypePush Button
  • Filter Change ReminderFilter Change Reminder
  • MobilityHandheld, Portable
  • Primary Filter TypeHEPA
  • Maximum Coverage Area 210 sq ft
  • CADR Rating (Pollen) 228
  • Air Flow 53, 106, 142 cfm
  • Noise Level 32 dBA, 46 dBA, 53 dBA
  • Filters Out Cooking, Odours from Pets, Smoke
  • Overall Depth 6.88 in
  • Overall Width 10.06 in
  • Housing Material Plastic
  • Weight 12.79 lb
  • Amperage 0.5 A
  • Energy Star Certified Yes
  • Manufacturer Warranty Length 1 yr
  • Power Cord Length 19 ft
  • Wattage 58 W
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list