!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE AIR CLEANER, TOUCH SCREEN, IAQ DISPLAY, ROOM, PARTICLE/VOC/ODOUR REMOVAL, 251 TO 500 CFM

PORTABLE AIR CLEANER, TOUCH SCREEN, IAQ DISPLAY, ROOM, PARTICLE/VOC/ODOUR REMOVAL, 251 TO 500 CFM

FELLOWES AIR PURIFIERS

PORTABLE AIR CLEANER, TOUCH SCREEN, IAQ DISPLAY, ROOM, PARTICLE/VOC/ODOUR REMOVAL, 251 TO 500 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR CLEANER, TOUCH SCREEN, IAQ DISPLAY, ROOM, PARTICLE/VOC/ODOUR REMOVAL, 251 TO 500 CFM

PORTABLE AIR CLEANER, TOUCH SCREEN, IAQ DISPLAY, ROOM, PARTICLE/VOC/ODOUR REMOVAL, 251 TO 500 CFM

FELLOWES AIR PURIFIERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,210.08 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLW9573301
  • Mfr. Model # 9573301
  • UNSPSC # 50043859
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.25 lbs

Product Details

This air purifier is made of plastic. It is white, measures 34 11/16 inch width, 22 11/16 inch height, 10⅝ inch depth, with a six-foot cord. This air purifier has a 11-year manufacturer's warranty, it has one phase, is 120 volts AC, is stand mountable, has five speeds, a gloss finish, 330 cfm air flow, weighs 40 inch, 3 Amps.

Technical Specs

  • ItemAir Purifier
  • Air Flow330 cfm
  • Noise Level70 dB
  • Filters Out0.3 micron Particles, Dust, Harmful Chemicals and Gases, Odours, PM2.5 particulates, Pollen, Smoke
  • Wi-Fi CompatibleWi-Fi Compatible
  • Overall Depth10 5/8 in
  • Overall Width34 11/16 in
  • Number of Cleaning Stages3
  • Occupancy SensorOccupancy Sensor Included
  • Housing MaterialPlastic
  • Housing ColourWhite
  • AHAM VerifiedAHAM Verified
  • Control TypeTouch Screen
  • Mounting LocationStand
  • Phase1
  • Primary Filter TypeHEPA
  • Air Cleaning Method Particulate Filtration
  • Number of Speeds 5
  • Filter Efficiency 99.97%
  • Filters Down To 0.1 micron
  • Filters Included HEPA
  • Overall Height 22 11/16 in
  • Bluetooth Enabled Not Bluetooth Enabled
  • Air Quality Sensor Air Quality Sensor
  • Standards CUL
  • Housing Finish Gloss
  • Weight 40 in
  • Amperage 3 A
  • Manufacturer Warranty Length 11 yr
  • Oscillation Non-Oscillating
  • Power Cord Length 6 ft
  • Voltage 120V AC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list