AIR PURIFIER, IAQ SENSOR, DESKTOP, 1,800 SQ FT MAX COVERAGE AREA, 0 TO 250 CFM
AIR PURIFIER, IAQ SENSOR, DESKTOP, 1,800 SQ FT MAX COVERAGE AREA, 0 TO 250 CFM
FELLOWES AIR PURIFIERS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This air purifier is made of plastic. It is white, measures 10⅝ inch width, 22 11/16 inch height, 21 inch depth, with a six-foot cord. This air purifier has a 6-year manufacturer's warranty, it has one phase, is 120 volts AC, is stand mountable, has five speeds, a gloss finish, 240 cfm air flow, weighs 24 29/32 inch, 3 Amps.
Technical Specs
Item Air Purifier
Air Flow 240 cfm
Noise Level 70 dB
Filters Out 0.3 micron Particles, Dust, Harmful Chemicals and Gases, Odours, PM2.5 particulates, Pollen, Smoke
Wi-Fi Compatible Wi-Fi Compatible
Overall Depth 21 in
Overall Width 10 5/8 in
Number of Cleaning Stages 3
Occupancy Sensor Occupancy Sensor Included
Housing Material Plastic
Housing Colour White
AHAM Verified AHAM Verified
Control Type Touch Screen
Mounting Location Stand
Phase 1
Primary Filter Type HEPA
Air Cleaning Method Particulate Filtration
Number of Speeds 5
Filter Efficiency 99.97%
Filters Down To 0.1 micron
Filters Included HEPA
Overall Height 22 11/16 in
Bluetooth Enabled Not Bluetooth Enabled
Air Quality Sensor Air Quality Sensor
Standards CUL
Housing Finish Gloss
Weight 24 29/32 in
Amperage 3 A
Manufacturer Warranty Length 6 yr
Oscillation Non-Oscillating
Power Cord Length 6 ft
Voltage 120V AC
Country of Origin China
(subject to change)