AIR PURIFIER, 120V AC, 9½X19½X34 13/16 IN, PLASTIC, GLOSS, TOUCH SCREEN, 400 CFM, 5 SPEED, 6 FOOT CORD, 7 YR WARRANTY
AIR PURIFIER, 120V AC, 9½X19½X34 13/16 IN, PLASTIC, GLOSS, TOUCH SCREEN, 400 CFM, 5 SPEED, 6 FOOT CORD, 7 YR WARRANTY
FELLOWES AIR PURIFIERS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This air purifier is made of plastic. It is white, measures 9½ inch width, 19½ inch height, 34 13/16 inch depth, with a six-foot cord. This air purifier has a 7-year manufacturer's warranty, it has one phase, is 120 volts AC, is wall mountable, has five speeds, a gloss finish, 400 cfm air flow, weighs 35 3/64 inch, 3 Amps.
Technical Specs
Item Air Purifier
Air Flow 400 cfm
Noise Level 70 dB
Filters Out 0.3 micron Particles, Dust, Harmful Chemicals and Gases, Odours, PM2.5 particulates, Pollen, Smoke
Wi-Fi Compatible Not Wi-Fi Compatible
Overall Depth 34 13/16 in
Overall Width 9 1/2 in
Number of Cleaning Stages 3
Occupancy Sensor Occupancy Sensor Included
Standards cUL
Housing Finish Gloss
Weight 35 3/64 lb
Amperage 3 A
Filter Change Reminder Filter Change Reminder
Manufacturer Warranty Length 7 yr
Mounting Location Wall
Phase 1
Primary Filter Performance Rating Unrated
Voice Activated Not Voice Activated
Air Cleaning Method Particulate Filtration
Number of Speeds 5
Filter Efficiency 99.97%
Filters Down To 0.1 micron
Filters Included HEPA
Overall Height 19 1/2 in
Bluetooth Enabled Not Bluetooth Enabled
Air Quality Sensor Air Quality Sensor
Use Location Indoor
Housing Material Plastic
Housing Colour White
AHAM Verified AHAM Verified
Control Type Touch Screen
Includes Carbon Filter, HEPA Filter
Mobility Stationary
Oscillation Non-Oscillating
Power Cord Length 6 ft
Primary Filter Type HEPA
Voltage 120V AC
Country of Origin China
(subject to change)