!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR PURIFIER, IAQ SENSOR, ROOM, 1,800 SQ FT MAX COVERAGE AREA, 0 TO 250 CFM

AIR PURIFIER, IAQ SENSOR, ROOM, 1,800 SQ FT MAX COVERAGE AREA, 0 TO 250 CFM

FELLOWES AIR PURIFIERS

AIR PURIFIER, IAQ SENSOR, ROOM, 1,800 SQ FT MAX COVERAGE AREA, 0 TO 250 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR PURIFIER, IAQ SENSOR, ROOM, 1,800 SQ FT MAX COVERAGE AREA, 0 TO 250 CFM

AIR PURIFIER, IAQ SENSOR, ROOM, 1,800 SQ FT MAX COVERAGE AREA, 0 TO 250 CFM

FELLOWES AIR PURIFIERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,464.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLW5884801
  • Mfr. Model # 5884801
  • UNSPSC # 50043859
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.116 lbs

Product Details

This air purifier is made of plastic. It is white, measures 9½ inch width, 19½ inch height, 21 inch depth, with a six-foot cord. This air purifier has a 8-year manufacturer's warranty, it has one phase, is 120 volts AC, is wall mountable, has five speeds, a gloss finish, 240 cfm air flow, weighs 20 1/16 inch, 3 Amps.

Technical Specs

  • ItemAir Purifier
  • Air Flow240 cfm
  • Noise Level70 dB
  • Filters Out0.3 micron Particles, Dust, Harmful Chemicals and Gases, Odours, PM2.5 particulates, Pollen, Smoke
  • Wi-Fi CompatibleWi-Fi Compatible
  • Overall Depth21 in
  • Overall Width9 1/2 in
  • Number of Cleaning Stages3
  • Occupancy SensorOccupancy Sensor Included
  • Housing MaterialPlastic
  • Housing ColourWhite
  • AHAM VerifiedAHAM Verified
  • Control TypeTouch Screen
  • Mounting LocationWall
  • Phase1
  • Primary Filter TypeHEPA
  • Air Cleaning Method Particulate Filtration
  • Number of Speeds 5
  • Filter Efficiency 99.97%
  • Filters Down To 0.1 micron
  • Filters Included HEPA
  • Overall Height 19 1/2 in
  • Bluetooth Enabled Not Bluetooth Enabled
  • Air Quality Sensor Air Quality Sensor
  • Standards CUL
  • Housing Finish Gloss
  • Weight 20 1/16 in
  • Amperage 3 A
  • Manufacturer Warranty Length 8 yr
  • Oscillation Non-Oscillating
  • Power Cord Length 6 ft
  • Voltage 120V AC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list