AIR PURIFIER, IAQ SENSOR, ROOM, 4,290 SQ FT MAX COVERAGE AREA, 501 TO 750 CFM
AIR PURIFIER, IAQ SENSOR, ROOM, 4,290 SQ FT MAX COVERAGE AREA, 501 TO 750 CFM
FELLOWES AIR PURIFIERS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This air purifier is made of plastic. It is white, measures 13 inch width, 14½ inch height, 49 inch depth, with a 16-foot cord. This air purifier has a nine-year manufacturer's warranty, it has one phase, is 120 volts AC, is suspended mountable, has five speeds, a gloss finish, 715 cfm air flow, weighs 44 inch, 3 Amps.
Technical Specs
Item Air Purifier
Air Flow 715 cfm
Noise Level 70 dB
Filters Out 0.3 micron Particles, Dust, Harmful Chemicals and Gases, Odours, PM2.5 particulates, Pollen, Smoke
Wi-Fi Compatible Wi-Fi Compatible
Overall Depth 49 in
Overall Width 13 in
Number of Cleaning Stages 3
Occupancy Sensor Occupancy Sensor Included
Housing Material Plastic
Housing Colour White
AHAM Verified AHAM Verified
Control Type Touch Screen
Mounting Location Suspended
Phase 1
Primary Filter Type HEPA
Air Cleaning Method Particulate Filtration
Number of Speeds 5
Filter Efficiency 99.97%
Filters Down To 0.1 micron
Filters Included HEPA
Overall Height 14 1/2 in
Bluetooth Enabled Not Bluetooth Enabled
Air Quality Sensor Air Quality Sensor
Standards CUL
Housing Finish Gloss
Weight 44 in
Amperage 3 A
Manufacturer Warranty Length 9 yr
Oscillation Non-Oscillating
Power Cord Length 16 ft
Voltage 120V AC
Country of Origin China
(subject to change)