!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AERAMAX(R) PRO AM3RPC AIR PURIFIER W/PARTICLE COUNTER, TRUE HEPA, 550 SQ FT, PORTABLE

AERAMAX(R) PRO AM3RPC AIR PURIFIER W/PARTICLE COUNTER, TRUE HEPA, 550 SQ FT, PORTABLE

FELLOWES AIR PURIFIERS

AERAMAX(R) PRO AM3RPC AIR PURIFIER W/PARTICLE COUNTER, TRUE HEPA, 550 SQ FT, PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AERAMAX(R) PRO AM3RPC AIR PURIFIER W/PARTICLE COUNTER, TRUE HEPA, 550 SQ FT, PORTABLE

AERAMAX(R) PRO AM3RPC AIR PURIFIER W/PARTICLE COUNTER, TRUE HEPA, 550 SQ FT, PORTABLE

FELLOWES AIR PURIFIERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,039.50 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLW5002001
  • Mfr. Model # 5002001
  • UNSPSC # 40100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.59 lbs

Product Details

The AeraMax(R) Pro AM3R PC brings unparalleled air purification to public and shared areas of 300 to 550 square feet, all within a space-saving wall-mount design and simple plug-in power. The 4-stage H13 True HEPA air filtration system is laboratory-proven to remove at least 99.95% of particles as small as 0.1 microns, while the activated carbon filter reduces odors and VOCs.

Technical Specs

  • ItemAir Purifier
  • Maximum Coverage Area550 sq ft
  • Number of Speeds5
  • Filter Efficiency99.9%
  • Filters Down To0.1 micron
  • Filters IncludedFilters Included
  • Overall Height21 in
  • Bluetooth EnabledNot Bluetooth Enabled
  • Air Quality SensorAir Quality Sensor
  • Use LocationIndoor
  • Housing MaterialABS
  • Housing ColourSilver
  • AHAM VerifiedAHAM Verified
  • Control ModesAir Multiplier
  • Cooling FanNo Cooling Fan
  • Filter Change ReminderFilter Change Reminder
  • Includes Mounting HardwareMounting Hardware Included
  • MobilityStationary
  • NEMA Plug RatingAM3R
  • Phase1
  • Primary Filter Performance RatingUnrated
  • Voice ActivatedNot Voice Activated
  • Electrical Connection TypePlug
  • Air Cleaning Method Particulate Filtration
  • Air Flow 220 cfm
  • Noise Level 55 dB
  • Filters Out 0.1 micron, Microorganisms: Odors
  • Wi-Fi Compatible Not Wi-Fi Compatible
  • Overall Depth 19-1/2 in
  • Overall Width 10-1/8 in
  • Number of Cleaning Stages 5
  • Occupancy Sensor Occupancy Sensor Included
  • Standards cUL
  • Housing Finish High Gloss
  • Weight 21 lb
  • Amperage 0.2 A
  • Control Type Touch Screen
  • Energy Star Certified Energy Star Certified
  • Includes Filter
  • Manufacturer Warranty Length 5 yr
  • Mounting Location Wall
  • Oscillation Non-Oscillating
  • Power Cord Length 1 ft
  • Primary Filter Type HEPA
  • Voltage 120V AC
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list