!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR PENCIL GRINDER,90 PSI,ALUMINUM ALLOY

AIR PENCIL GRINDER,90 PSI,ALUMINUM ALLOY

INGERSOLL RAND

AIR PENCIL GRINDER,90 PSI,ALUMINUM ALLOY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR PENCIL GRINDER,90 PSI,ALUMINUM ALLOY

AIR PENCIL GRINDER,90 PSI,ALUMINUM ALLOY

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $461.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG320PGK
  • Mfr. Model # 320PGK
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.67 lbs

Technical Specs

  • ItemPencil Grinder
  • Collet Size1/8 in
  • Max. Speed56,000 rpm
  • Air Inlet GenderFemale
  • Kit Contents(1) Bare Tool, (5) Assorted Carbide Burrs, (5) Assorted Mounted Points, Hard Case
  • Anti-Kickback Clutch TypeNone
  • Dust ManagementNo
  • Bearing TypeBall
  • Speed SettingVariable
  • Power SourceAir Powered
  • Air Consumption220 lpm
  • Hose Length4.75 ft
  • Housing MaterialAluminum Alloy
  • Tool Weight0.51 lb
  • StandardsBS EN ISO 15744:2008 and BS EN ISO 11148-9:2011, BS EN ISO 28927-12:2012
  • Series320PG
  • Duty Rating Maintenance Duty
  • Exhaust Location Rear
  • Collet Guard Type None
  • Air Inlet Type NPT
  • Brake Type None
  • Safety Features Quickly Turned Off
  • Throttle Type Twist
  • Grip Style TPU
  • Variable Speed Yes
  • Air Pressure 90 psi
  • Min. Hose Size 2/9 in
  • Overall Length 5.51 in
  • Features Affordable, Comfort for Extended Use, Custom TPU Grip for Easy Handling, Oversized Speed Control Knob
  • Application Cleaning, Grinding, Polishing
  • Includes 5 Assorted Carbide Burrs, 5 Assorted Mounted Points, Hard Case, Pencil Grinder
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list