!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR OPERATED STUB PUMP,10 GPM,1/4" FNPT

AIR OPERATED STUB PUMP,10 GPM,1/4" FNPT

DAYTON

AIR OPERATED STUB PUMP,10 GPM,1/4" FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR OPERATED STUB PUMP,10 GPM,1/4" FNPT

AIR OPERATED STUB PUMP,10 GPM,1/4" FNPT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $853.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33NT22
  • Mfr. Model # 33NT22
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Power SourceAir
  • For Container Size5 gal, 15 gal, 30 gal, 55 gal, 275 gal
  • Housing Material - PumpsAluminum, Brass, Steel
  • Max. Outlet Pressure150 psi
  • Ratio1:1
  • Includes Discharge HoseDischarge Hose Not Included
  • Max. Fluid Temp.122 Degrees F
  • Not Recommended ChemicalsAntifreeze Coolant, Deionized Water, Diesel Fuel, Ethyl Ethanol, Fresh Water, Gasoline, Isopropyl Isopropanol, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach to 20%
  • Adapter MaterialAluminum, Zinc
  • Compatible ChemicalsAutomatic Transmission Fluid, Kerosene, Motor Oil
  • Includes Bung AdapterBung Adapter Included
  • Includes Suction TubeSuction Tube Not Included
  • Max. Oil Flow10.6 gpm
  • Max. Air Pressure 150 psi
  • Self-Priming Self-Priming
  • For Container Type Drum, Pail, Tote
  • Max. Flow Rate 10 gpm
  • Max. Viscosity 440 cps
  • Includes Stub Pump with Bung Adapter, Check Valve, Nipple for Connecting Air Filter
  • Includes Nozzle Nozzle Not Included
  • Motor Enclosure Motor Housing
  • Discharge Connection Type FNPT
  • Air Outlet Size 1 3/8 in
  • Seal Material Buna-N, Nylon, Polyurethane
  • Includes Spout Spout Not Included
  • Max. Head - Pumps 26 ft
  • Min. Air Pressure 30 psi

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list