!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR OPERATED DRUM PUMP,7.5 GPM,1/4",NPT

AIR OPERATED DRUM PUMP,7.5 GPM,1/4",NPT

WESTWARD

AIR OPERATED DRUM PUMP,7.5 GPM,1/4",NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR OPERATED DRUM PUMP,7.5 GPM,1/4",NPT

AIR OPERATED DRUM PUMP,7.5 GPM,1/4",NPT

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,172.10 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5TCU1
  • Mfr. Model # 5TCU1
  • UNSPSC # 40151524
  • CATALOGUE PAGE # 1527
  • Shipping Weight 17.64 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Max. Air Pressure150 psi
  • For Container Size275 gal
  • Max. Flow Rate7.5 gpm
  • Ratio3:1
  • Includes Discharge HoseDischarge Hose Not Included
  • Not Recommended ChemicalsAntifreeze Coolant, Biodiesel, Brake Fluid, DEF, Deionized Water, Diesel Fuel, Ethyl Ethanol, Fertilizers, Fresh Water, Fungicides, Gasoline, Herbicides, Isopropyl Isopropanol, Kerosene, Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach to 20%, Windshield Washer Fluid
  • Discharge Tube Outlet ID1/2 in
  • Includes SpoutSpout Not Included
  • Max. Oil Flow7.5 gpm
  • Air Consumption 8 cfm
  • Power Source Air
  • For Container Type Tote
  • Max. Outlet Pressure 348 psi
  • Includes Pump, Suction Tube
  • Includes Nozzle Nozzle Not Included
  • Discharge Connection Type MNPT
  • Compatible Chemicals Motor Oil
  • Includes Suction Tube Suction Tube Included
  • Min. Air Pressure 70 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list