!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR OPERATED DRUM PUMP,22 GPM,1/4" MNPT

AIR OPERATED DRUM PUMP,22 GPM,1/4" MNPT

FINISH THOMPSON

AIR OPERATED DRUM PUMP,22 GPM,1/4" MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR OPERATED DRUM PUMP,22 GPM,1/4" MNPT

AIR OPERATED DRUM PUMP,22 GPM,1/4" MNPT

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,681.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DYJ2
  • Mfr. Model # DPFP024
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.8 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Max. Air Pressure80 psi
  • Power SourceAir
  • Overall Length48 1/8 in
  • For Container TypeDrum
  • Hose Length60 in
  • Thermal ProtectionNo
  • Max. Flow Rate22 gpm
  • MeteredNo
  • Variable SpeedYes
  • Pump Package TypeBasic Pump with Discharge Hose
  • Noise Level78 db
  • Includes NozzleNo
  • Diesel Exhaust Fluid CompatibleNo
  • Hose Outside Dia.1 5/16 in
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Potassium Hydroxide (50%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Pump Connection OD2 in
  • Suction Tube OD2 in
  • Discharge Tube Outlet OD1 5/16 in
  • Air Outlet Size1/4 in
  • Compatible ChemicalsAcetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, Deionized Water, Ethylene Glycol, Fertilizers, Formic Acid, Fresh Water, Fungicides, Herbicides, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Phosphoric Acid (40% Solution), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sulfuric Acid (10% - 75%), Sulfuric Acid (to 10%)
  • Suction Tube ID2 in
  • Suction Tube Length40 in
  • Food GradeNo
  • Motor RPM9,000 RPM
  • Includes Bung AdapterNo
  • Includes Suction TubeYes
  • Max. Head Pressure16.5 psi
  • Min. Air Pressure80 psi
  • Air Inlet Size 1/4 in MNPT
  • Suction Tube Material Polypropylene
  • Self-Priming Yes
  • For Container Size 55 gal
  • For Media Type Acetic Acid, Ammonium Hydroxide, Antifreeze, Calcium Chloride, Citric Acid, Ethylene Glycol, Fertilizers, Formic Acid, Fungicides, Herbicides, Hydrochloric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water
  • Hose Tube Material PVC
  • Housing Material - Pumps Polypropylene
  • Max. Viscosity 330 cps
  • Motor HP 1/2 hp
  • Wetted Materials Alloy 625, Polypropylene, PTFE, PVDF, Viton
  • Includes Hose and Clamp, Motor
  • Includes Discharge Hose Yes
  • Max. Fluid Temp. 160 Degrees F
  • Hose Inside Dia. 1 in
  • Runs Dry No
  • Pump Connection ID 2 in
  • Discharge Connection Type Hose Barb
  • Discharge Tube Outlet ID 1 in
  • Adapter Material Polypropylene
  • Min. Fluid Temp. 35 Degrees F
  • Seal Material FKM
  • Duty Cycle Continuous
  • Explosion Proof Yes
  • For Use With Chemicals
  • Height Above Container 8 1/16 in
  • Includes Spout No
  • Max. Head - Pumps 38 ft
  • Max. Oil Flow 17 gpm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list