!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR OPERATED DRUM PUMP,16 GPM,1/4" MNPT

AIR OPERATED DRUM PUMP,16 GPM,1/4" MNPT

FINISH THOMPSON

AIR OPERATED DRUM PUMP,16 GPM,1/4" MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR OPERATED DRUM PUMP,16 GPM,1/4" MNPT

AIR OPERATED DRUM PUMP,16 GPM,1/4" MNPT

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,061.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DYK4
  • Mfr. Model # DTTS016
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.05 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Max. Air Pressure100 psi
  • Power SourceAir
  • Overall Length48 1/8 in
  • For Container TypeDrum
  • Hose Length48 in
  • Thermal ProtectionNo
  • Max. Flow Rate16 gpm
  • MeteredNo
  • Variable SpeedYes
  • Pump Package TypeBasic Pump with Discharge Hose
  • Noise Level78 db
  • Includes NozzleNo
  • Diesel Exhaust Fluid CompatibleNo
  • Hose Outside Dia.1 5/16 in
  • Motor EnclosureAir
  • Pump Connection ID1 1/2 in
  • Discharge Connection TypeHose Barb
  • Discharge Tube Outlet ID1 in
  • Adapter MaterialPolypropylene
  • Air Outlet Size1/4 in
  • Compatible ChemicalsAcetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Paint Thinner, Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Suction Tube ID1 1/2 in
  • Suction Tube Length40 in
  • Food GradeNo
  • Motor RPM9,000 RPM
  • Includes Bung AdapterNo
  • Includes Suction TubeYes
  • Max. Head Pressure4.3 psi
  • Min. Air Pressure80 psi
  • Air Inlet Size 1/4 in MNPT
  • Suction Tube Material 316 Stainless Steel
  • Self-Priming Yes
  • For Container Size 55 gal
  • For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Calcium Chloride, Chromic Acid, Citric Acid, Cyclohexane, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
  • Hose Tube Material Polyethylene
  • Housing Material - Pumps Stainless Steel
  • Max. Viscosity 2,000 cps
  • Motor HP 1/2 hp
  • Wetted Materials Brass, PTFE, Stainless Steel
  • Includes Motor and Static Kit
  • Includes Discharge Hose Yes
  • Max. Fluid Temp. 150 Degrees F
  • Hose Inside Dia. 1 in
  • Runs Dry No
  • Not Recommended Chemicals Acetic Acid (Glacial), DEF, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
  • Pump Connection OD 1 1/2 in
  • Suction Tube OD 1 1/2 in
  • Discharge Tube Outlet OD 1 15/32 in
  • Agency Compliance NO
  • Min. Fluid Temp. -20 Degrees F
  • Seal Material PTFE
  • Duty Cycle Continuous
  • Explosion Proof Yes
  • For Use With Flammable Liquids
  • Height Above Container 8 1/16 in
  • Includes Spout No
  • Max. Head - Pumps 10 ft
  • Max. Oil Flow 5 gpm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list