!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR OPERATED DRUM PUMP,15 GPM,1/4" MNPT

AIR OPERATED DRUM PUMP,15 GPM,1/4" MNPT

FINISH THOMPSON

AIR OPERATED DRUM PUMP,15 GPM,1/4" MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR OPERATED DRUM PUMP,15 GPM,1/4" MNPT

AIR OPERATED DRUM PUMP,15 GPM,1/4" MNPT

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,242.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15R527
  • Mfr. Model # EFS40S4
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • ItemAir Operated Drum Pump
  • Max. Air Pressure40 psi
  • Power SourceAir
  • Overall Length46 13/16 in
  • For Container TypeDrum
  • Hose Length60 in
  • Thermal ProtectionNo
  • Max. Flow Rate15 gpm
  • Max. Viscosity300 cps
  • Motor HP1/2 hp
  • Wetted Materials316 Stainless Steel, ETFE, FKM, PTFE
  • IncludesClamp, Hose, Motor, Pump
  • Includes Discharge HoseYes
  • Max. Fluid Temp.212 Degrees F
  • Hose Inside Dia.3/4 in
  • Runs DryNo
  • Not Recommended ChemicalsDEF, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Potassium Hydroxide (50%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%)
  • Pump Connection OD1 1/4 in
  • Suction Tube OD1 1/4 in
  • Discharge Tube Outlet OD1 in
  • Min. Fluid Temp.0 Degrees F
  • Seal MaterialFKM
  • Duty CycleContinuous
  • Explosion ProofYes
  • For Use WithMild Corrosive Chemicals
  • Height Above Container6 7/8 in
  • Includes SpoutNo
  • Max. Head - Pumps17 ft
  • Max. Oil Flow7 gpm @ 100 cps
  • Air Inlet Size 1/4 in MNPT
  • Suction Tube Material Polypropylene
  • Self-Priming Yes
  • For Container Size 55 gal
  • For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Biodiesel, Calcium Chloride, Chromic Acid, Citric Acid, Cyclohexane, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oil, Hydrazine, Isopropanol, Kerosene, Ketones, Lacquer Thinners, Methanol, Nitric Acid, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Toluene, Trichlorethylene, Water, Xylene
  • Hose Tube Material PVC
  • Housing Material - Pumps 316 Stainless Steel
  • Max. Outlet Pressure 7.4 psi
  • Metered No
  • Variable Speed Yes
  • Pump Package Type Basic Pump with Discharge Hose
  • Noise Level 78 db
  • Includes Nozzle No
  • Diesel Exhaust Fluid Compatible No
  • Hose Outside Dia. 1 in
  • Motor Enclosure Air
  • Pump Connection ID 1 1/4 in
  • Discharge Connection Type Hose Barb
  • Discharge Tube Outlet ID 3/4 in
  • Air Outlet Size 1/4 in
  • Compatible Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze (Coolant), Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized Water, Diesel Fuel, E85, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Hydrazine, Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Paint Thinner, Phosphoric Acid (40% Solution), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Stoddard Solvent (Mineral Spirits), Toluene, Trichlorethylene (50%), Turpentine, Windshield Washer Fluid, Xylene
  • Suction Tube ID 1 1/4 in
  • Suction Tube Length 40 in
  • Food Grade No
  • Motor RPM 11,000 RPM
  • Includes Bung Adapter No
  • Includes Suction Tube Yes
  • Max. Head Pressure 7.4 psi
  • Min. Air Pressure 40 psi
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list