!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSED AIR LUBRICATOR, MICRO MIST, 1/4 IN NPT THREAD, 48 CFM, 145 PSI MAXIMUM OPERATING PRESSURE, KNOB

COMPRESSED AIR LUBRICATOR, MICRO MIST, 1/4 IN NPT THREAD, 48 CFM, 145 PSI MAXIMUM OPERATING PRESSURE, KNOB

GROZ

COMPRESSED AIR LUBRICATOR, MICRO MIST, 1/4 IN NPT THREAD, 48 CFM, 145 PSI MAXIMUM OPERATING PRESSURE, KNOB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSED AIR LUBRICATOR, MICRO MIST, 1/4 IN NPT THREAD, 48 CFM, 145 PSI MAXIMUM OPERATING PRESSURE, KNOB

COMPRESSED AIR LUBRICATOR, MICRO MIST, 1/4 IN NPT THREAD, 48 CFM, 145 PSI MAXIMUM OPERATING PRESSURE, KNOB

GROZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36JN56
  • Mfr. Model # L1391
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • ItemCompressed Air Lubricator
  • Lubricator Bowl MaterialPolycarbonate
  • Air Inlet TypeNPT
  • Maximum Operating Pressure145 psi
  • Adjustment MechanismKnob
  • Overall Width1 9/16 in
  • Sight Dome IncludedYes
  • Air Outlet GenderFemale
  • Air Outlet TypeNPT
  • Drain IncludedNo
  • Lubricator Bowl Capacity0.68 oz
  • Lubricator Bowl Guard IncludedYes
  • Includes(1) Air Lubricator
  • System LocationAir Line
  • Oil Capacity0.68 oz
  • Overall Height5 5/16 in
  • StandardsRoHS
  • Lubricator Type Micro Mist
  • Air Inlet Size 1/4 in
  • Maximum Flow Rate 48 cfm
  • Maximum Operating Temperature 140 Degrees F
  • Body Material Aluminum
  • Series Light Duty
  • Sight Gauge Included No
  • Air Inlet Gender Female
  • Air Outlet Size 1/4 in
  • For Substance Type Air
  • For Fluid Type Compressed Air
  • Minimum Operating Temperature 32 Degrees F
  • Recommended Lubricant ISO VG 32
  • Modular Connection Modular Connection
  • Overall Depth 1 9/16 in
  • Seal Material Nitrile Rubber
  • Weight 0.529 lb
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list