!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSED AIR LUBRICATOR, MICRO MIST, 1/2 IN NPT THREAD, 200 CFM, 290 PSI MAXIMUM OPERATING PRESSURE, KNOB

COMPRESSED AIR LUBRICATOR, MICRO MIST, 1/2 IN NPT THREAD, 200 CFM, 290 PSI MAXIMUM OPERATING PRESSURE, KNOB

GROZ

COMPRESSED AIR LUBRICATOR, MICRO MIST, 1/2 IN NPT THREAD, 200 CFM, 290 PSI MAXIMUM OPERATING PRESSURE, KNOB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSED AIR LUBRICATOR, MICRO MIST, 1/2 IN NPT THREAD, 200 CFM, 290 PSI MAXIMUM OPERATING PRESSURE, KNOB

COMPRESSED AIR LUBRICATOR, MICRO MIST, 1/2 IN NPT THREAD, 200 CFM, 290 PSI MAXIMUM OPERATING PRESSURE, KNOB

GROZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP36JN60
  • Mfr. Model # L1593-M
  • UNSPSC # 27131604
  • CATALOGUE PAGE # 1621
  • Shipping Weight 2.15 lbs

Technical Specs

  • ItemCompressed Air Lubricator
  • Lubricator Bowl MaterialAluminum
  • Air Inlet TypeNPT
  • Maximum Operating Pressure290 psi
  • Adjustment MechanismKnob
  • Overall Width2 3/4 in
  • Sight Dome IncludedYes
  • Air Inlet GenderFemale
  • Air Outlet Size1/2 in
  • Drain IncludedNo
  • For Substance TypeAir
  • Lubricator Bowl Capacity6.8 oz
  • Minimum Operating Temperature32 Degrees F
  • Oil Capacity6.8 oz
  • Overall Height9 7/16 in
  • Seal MaterialNitrile Rubber
  • System LocationAir Line
  • Lubricator Type Micro Mist
  • Air Inlet Size 1/2 in
  • Maximum Flow Rate 200 cfm
  • Maximum Operating Temperature 140 Degrees F
  • Body Material Aluminum
  • Series Standard Duty
  • Sight Gauge Included Yes
  • Air Outlet Gender Female
  • Air Outlet Type NPT
  • For Fluid Type Compressed Air
  • Includes (1) Air Lubricator
  • Lubricator Bowl Guard Included No
  • Modular Connection Modular Connection
  • Overall Depth 2 3/4 in
  • Recommended Lubricant ISO VG 32
  • Standards RoHS
  • Weight 1.854 lb
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list