!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPRESSED AIR LUBRICATOR, MICRO MIST, 1 1/2 IN NPT THREAD, 275 CFM, 250 PSI MAXIMUM OPERATING PRESSURE

COMPRESSED AIR LUBRICATOR, MICRO MIST, 1 1/2 IN NPT THREAD, 275 CFM, 250 PSI MAXIMUM OPERATING PRESSURE

SPEEDAIRE

COMPRESSED AIR LUBRICATOR, MICRO MIST, 1 1/2 IN NPT THREAD, 275 CFM, 250 PSI MAXIMUM OPERATING PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPRESSED AIR LUBRICATOR, MICRO MIST, 1 1/2 IN NPT THREAD, 275 CFM, 250 PSI MAXIMUM OPERATING PRESSURE

COMPRESSED AIR LUBRICATOR, MICRO MIST, 1 1/2 IN NPT THREAD, 275 CFM, 250 PSI MAXIMUM OPERATING PRESSURE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ZL62
  • Mfr. Model # 4ZL62
  • UNSPSC # 27131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • ItemCompressed Air Lubricator
  • Lubricator Bowl MaterialMetal
  • Air Inlet TypeNPT
  • Maximum Operating Pressure250 psi
  • Adjustment MechanismScrewdriver
  • Overall Width4 1/2 in
  • Sight Dome IncludedSight Dome Included
  • Air Inlet GenderFemale
  • Air Outlet Size1 1/2 in
  • Drain IncludedDrain Included
  • For Fluid TypeCompressed Air
  • IncludesOil Drop Controller
  • Lubricator Bowl Guard IncludedLubricator Bowl Guard Not Included
  • Modular ConnectionNo Modular Connection
  • Overall Height12 7/16 in
  • Seal MaterialRubber
  • Weight2 kg
  • Lubricator Type Micro Mist
  • Air Inlet Size 1 1/2 in
  • Maximum Flow Rate 275 cfm
  • Maximum Operating Temperature 175 Degrees F
  • Body Material Aluminum
  • Series Heavy Duty
  • Sight Gauge Included Sight Gauge Included
  • Air Outlet Gender Female
  • Air Outlet Type NPT
  • Drain Part Compatibility 114X39
  • For Substance Type Air
  • Lubricator Bowl Capacity 32 oz
  • Minimum Operating Temperature 5 Degrees C
  • Oil Capacity 750 ct
  • Recommended Lubricant ISO VG 32
  • System Location Main Line
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list