!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR IMPACT WRENCH,HEAVY DUTY,7,500 RPM

AIR IMPACT WRENCH,HEAVY DUTY,7,500 RPM

INGERSOLL RAND

AIR IMPACT WRENCH,HEAVY DUTY,7,500 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH,HEAVY DUTY,7,500 RPM

AIR IMPACT WRENCH,HEAVY DUTY,7,500 RPM

INGERSOLL RAND

Sale Price : $526.89 / EACH

Offer ends 31 Aug 2025

Your Price :
$744.52 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG2236QPTIMAX
  • Mfr. Model # 2236QPTIMAX
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • ItemAir Impact Wrench
  • Air Consumption9 cfm
  • Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque1,500 ft-lb
  • Free Speed7,500 RPM
  • Explosive Environment RatedNo
  • Impacts per Minute1,350
  • Max. Bolt Capacity1 1/4 in
  • Drive TypeStandard
  • Vibration Level11.4 m/sq sec
  • Housing MaterialComposite
  • Tool BrandIngersoll Rand
  • FeaturesQuiet Tool, Titanium Hammer Case
  • Tool Weight4.4 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Min. Hose Size 3/8 in
  • Duty Rating Heavy Duty
  • Fastening Torque 900 ft-lb
  • Impact Rated Yes
  • Impact Sound Level 94.2 dB
  • Power to Weight Ratio 339 ft-lb/lb
  • Drive Size 1/2 in
  • Retainer Type Pin Detent
  • Overall Length 7 in
  • Handle Type Pistol Grip
  • Built-In Light No
  • Includes 1/2 in Standard Pin Anvil
  • Standards ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list