!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR IMPACT WRENCH,GENERAL DUTY,1" DRIVE

AIR IMPACT WRENCH,GENERAL DUTY,1" DRIVE

CHICAGO PNEUMATIC

AIR IMPACT WRENCH,GENERAL DUTY,1" DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH,GENERAL DUTY,1" DRIVE

AIR IMPACT WRENCH,GENERAL DUTY,1" DRIVE

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,675.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG420A29
  • Mfr. Model # CP7783-6
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1562
  • Shipping Weight 24.8 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption41 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque1,770 ft-lb
  • Free Speed6,200 RPM
  • Impact Sound Level113 dB
  • Number of Speed Settings3
  • Max. Bolt Capacity1 1/4 in
  • Drive TypeExtended
  • Retainer TypeFriction Ring, Through Hole
  • Tool StyleCompact
  • Overall Length19 5/8 in
  • Housing MaterialAluminum
  • Tool BrandChicago Pneumatic
  • FeaturesFour Positions For D-Handle Placement To Provide Ultimate Operator Comfort, Rubber Bumper Protecting Both Applications & Tool (Included), Shock Absorbing
  • Tool Weight20.9 lb
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 3/4 in
  • Duty Rating General Duty
  • Fastening Torque 1,253 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 500
  • Power to Weight Ratio 84.7 ft-lb/lb
  • Drive Size 1 in Square
  • Extended Anvil Length 6 in
  • Clutch Style Rocking Dog
  • Vibration Level 15.1 m/sq sec
  • Handle Material Aluminum
  • Handle Type D-Handle
  • Built-In Light No
  • Includes Hex Key, Rubber Bumper
  • Standards EN ISO 11148-6:2013, ISO-28927-2
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list