!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR IMPACT WRENCH,FRICTION RING,4300 RPM

AIR IMPACT WRENCH,FRICTION RING,4300 RPM

SPEEDAIRE

AIR IMPACT WRENCH,FRICTION RING,4300 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH,FRICTION RING,4300 RPM

AIR IMPACT WRENCH,FRICTION RING,4300 RPM

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,369.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG45NW56
  • Mfr. Model # 45NW56
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 1562
  • Shipping Weight 25.55 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption52 cfm
  • Air Pressure90 psi
  • Min. Air Pressure70 psi
  • Exhaust LocationRear
  • Breakaway Torque2,000 ft-lb
  • Free Speed4,300 RPM
  • Impact Sound Level90 dB
  • Number of Speed Settings3
  • Drive Size1 in Square
  • Extended Anvil Length1 5/8 in
  • Clutch StyleTwin Hammer
  • Overall Length11 1/4 in
  • Housing MaterialAluminum Cast
  • Tool BrandSpeedaire
  • FeaturesNA
  • Tool Weight24 lb
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 1/2 in
  • Duty Rating General Duty
  • Fastening Torque 2,000 ft-lb
  • Impact Rated No
  • Impacts per Minute 540
  • Max. Bolt Capacity 1 1/2 in
  • Drive Type Standard
  • Retainer Type Friction Ring, Through Hole
  • Tool Style Full-Size
  • Handle Material Aluminum Cast
  • Handle Type Pistol Grip
  • Built-In Light No
  • Includes Hex Wrench
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list