!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, D-HANDLE, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 1 IN SQUARE DRIVE SIZE

IMPACT WRENCH, D-HANDLE, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 1 IN SQUARE DRIVE SIZE

INGERSOLL RAND

IMPACT WRENCH, D-HANDLE, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 1 IN SQUARE DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, D-HANDLE, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 1 IN SQUARE DRIVE SIZE

IMPACT WRENCH, D-HANDLE, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 1 IN SQUARE DRIVE SIZE

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,975.28 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG3940B2TIEX
  • Mfr. Model # 3940B2TIEX
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.2 lbs

Product Details

Specifically designed to meet ATEX Zone 1 or Zone 2 requirements, with titanium hammercase, bronze end plates, and a corrosion preventative treatment up to 5000 ft-lbs, the 3900 Series are the premier industrial grade impact wrench in the industry. ATEX Marking: ATEX 2014/34/EU and Ex h IIA T6 Gb X. ISO 80079-36 Certified

Technical Specs

  • ItemImpact Wrench
  • Air Consumption64 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque2,500 ft-lb
  • Free Speed6,000 RPM
  • Explosive Environment RatedATEX Certified
  • Impact Sound Level101 dB
  • Number of Speed SettingsContinuous
  • Max. Bolt Capacity1 in
  • Drive TypeStandard
  • Clutch StyleTwin Hammer
  • Vibration Level13.1 m/sq sec
  • Handle MaterialMetal
  • Handle TypeD-Handle
  • Built-In LightNo Built-In Light
  • Tool Weight21.2 lb
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 100 psi
  • Min. Hose Size 3/4 in
  • Duty Rating Industrial Duty
  • Fastening Torque 2,500 ft-lb
  • Impact Rated Impact Rated
  • Explosive Environment Rating ATEX Zone 1
  • Impacts per Minute 800 ipm
  • Power to Weight Ratio 117.9 ft-lb/lb
  • Drive Size 1 in Square
  • Retainer Type Friction Ring, Through Hole
  • Tool Style Full-Size
  • Overall Length 13 1/2 in
  • Housing Material Metal
  • Tool Brand Ingersoll Rand
  • Features Bronze End Plate, Twin Hammer Mechanism
  • Standards EN ISO 28927-2, EN ISO15744, EN ISO11148-6
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list