!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR IMPACT WRENCH, TORQUE LIMITED, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 1/4 IN NPT

AIR IMPACT WRENCH, TORQUE LIMITED, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 1/4 IN NPT

CHICAGO PNEUMATIC

AIR IMPACT WRENCH, TORQUE LIMITED, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 1/4 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH, TORQUE LIMITED, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 1/4 IN NPT

AIR IMPACT WRENCH, TORQUE LIMITED, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 1/4 IN NPT

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $457.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7748TL
  • Mfr. Model # CP7748TL
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • ItemAir Impact Wrench
  • Air Consumption6.2 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Duty RatingGeneral Duty
  • Fastening Torque103 ft-lb
  • Impact RatedImpact Rated
  • Impact Sound Level94.3 dBA
  • Drive Size1/2 in Square
  • Retainer TypeFriction Ring
  • Tool StyleCompact
  • Overall Length6 7/8 in
  • Housing MaterialComposite
  • Tool BrandChicago Pneumatic
  • FeaturesLightweight and Compact for Improved Comfort, Low Vibration Tool Due to Lower Torque in Forward, Torque Limited in Forward to Limit the Risk of Over Tightening and Maximum Torque in Reverse
  • Tool Weight4.4 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 19/50 in
  • Breakaway Torque 960 ft-lb
  • Free Speed 7,000 RPM
  • Explosive Environment Rated Not Explosive Environment Rated
  • Max. Bolt Capacity 1/2 in
  • Drive Type Standard
  • Clutch Style Twin Hammer
  • Vibration Level 12 m/sq sec
  • Handle Material Rubber
  • Handle Type Pistol Grip
  • Built-In Light No Built-In Light
  • Includes Air Impact Wrench Tool
  • Standards ISO 15744, ISO 28927-2
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list