!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

CHICAGO PNEUMATIC

IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

IMPACT WRENCH, PISTOL GRIP, STANDARD, COMPACT, GENERAL DUTY, 3/4 IN SQUARE DRIVE SIZE

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $935.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP7769-2018
  • Mfr. Model # CP7769
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • ItemAir Impact Wrench
  • Air Consumption41 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque1,440 ft-lb
  • Free Speed6,500 RPM
  • Impact Sound Level108 dB
  • Number of Speed Settings3
  • Max. Bolt Capacity3/4 in
  • Drive TypeStandard
  • Clutch StyleTwin Hammer
  • Vibration Level13.0 m/sq sec
  • Handle MaterialComposite
  • Handle TypePistol Grip
  • Built-In LightNo
  • Tool Weight7.4 lbs.
  • Power Source Air Powered
  • Air Inlet 3/8 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 1/2"
  • Duty Rating General Duty
  • Fastening Torque 1,080 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 1,200
  • Power to Weight Ratio 208.7 ft-lb/lb
  • Drive Size 3/4 in Square
  • Retainer Type Friction Ring, Through Hole
  • Tool Style Compact
  • Overall Length 8-3/8"
  • Housing Material Magnesium
  • Tool Brand Chicago Pneumatic
  • Features Powerful, Lightweight Pistol Tool with Excellent Balance, Compact Size, Lightweight with A Magnesium Clutch Housing, Universal and Durable Twin Hammer Mechanism, Full Teasing Developed Trigger
  • Standards EN ISO 11148-6:2013, ISO 15744, ISO-28927-2
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list