!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IMPACT WRENCH, AIR, 4000 RPM, RING, 8-3/4 IN, STEEL/ALUMINUM

IMPACT WRENCH, AIR, 4000 RPM, RING, 8-3/4 IN, STEEL/ALUMINUM

CHICAGO PNEUMATIC

IMPACT WRENCH, AIR, 4000 RPM, RING, 8-3/4 IN, STEEL/ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH, AIR, 4000 RPM, RING, 8-3/4 IN, STEEL/ALUMINUM

IMPACT WRENCH, AIR, 4000 RPM, RING, 8-3/4 IN, STEEL/ALUMINUM

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,229.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CNPCP6060P15R
  • Mfr. Model # CP6060-P15R
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1561
  • Shipping Weight 11.7 lbs

Product Details

This air impact wrench has an aluminum pistol grip handle and has a minimum hose size of 1/2 inches. It has a 3/8 inch NPT air inlet and a maximum bolt capacity of 3.4 inches. This impact wrench has a free speed of 4,000 RPM. It features a ring-type retainer, a two-jack clutch, and progressive torque. This impact wrench is 8-3/4 inches long and has a steel housing.

Technical Specs

  • ItemImpact Wrench
  • Air Consumption53 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque1,100 ft-lb
  • Free Speed4,000 RPM
  • Impact Sound Level103 dB
  • Number of Speed Settings3
  • Max. Bolt Capacity1 1/4 in
  • Drive TypeStandard
  • Clutch StyleTwin Hammer
  • Vibration Level13.9 m/sq sec
  • Handle MaterialAluminum
  • Handle TypePistol Grip
  • Built-In LightNo Built-In Light
  • Tool Weight11.7 lb
  • Power Source Air Powered
  • Air Inlet 3/8 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 1/2 in
  • Duty Rating Industrial Duty
  • Fastening Torque 900 ft-lb
  • Impact Rated Impact Rated
  • Impacts per Minute 1,100 ipm
  • Power to Weight Ratio 94 ft-lb/lb
  • Drive Size 3/4 in Square
  • Retainer Type Friction Ring
  • Tool Style Compact
  • Overall Length 8 3/4 in
  • Housing Material Steel
  • Tool Brand Chicago Pneumatic
  • Features Compact 3-Part Construction and Easy Maintenance, Durable Reverse Valve and Steel Trigger, Hole Type Socket Retainer With O-Ring, Superior Quality Resisting To Worst Conditions And Usages
  • Standards EN ISO 11148-6:2013, ISO-28927-2
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list