!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR IMPACT WRENCH 3/4IN DRIVE

AIR IMPACT WRENCH 3/4IN DRIVE

SPEEDAIRE

AIR IMPACT WRENCH 3/4IN DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH 3/4IN DRIVE

AIR IMPACT WRENCH 3/4IN DRIVE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $819.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF21AA57
  • Mfr. Model # 21AA57
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1562
  • Shipping Weight 8.35 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption28 cfm
  • Air Pressure90 psi
  • Min. Air Pressure50 psi
  • Exhaust LocationBottom
  • Breakaway Torque1,400 ft-lb
  • Free Speed5,500 RPM
  • Impact Sound Level92 dB
  • Number of Speed Settings3
  • Drive Size3/4 in Square
  • Retainer TypeFriction Ring
  • Tool StyleFull-Size
  • Overall Length8 1/2 in
  • Housing MaterialComposite
  • Tool BrandSpeedaire
  • Features360 Degrees Swivel Air Inlet, Composite Motor Housing, Lightweight, Push Button One Hand Forward / Reverse, Twin Hammer Clutch Mechanism
  • Power Source Air Powered
  • Air Inlet 3/8 in NPT Female
  • Max. Air Pressure 90 psi
  • Min. Hose Size 1/2 in
  • Duty Rating Industrial Duty
  • Fastening Torque 1,400 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 800
  • Max. Bolt Capacity 1 1/4 in
  • Drive Type Standard
  • Clutch Style Twin Hammer
  • Vibration Level 11.2 m/sq sec
  • Handle Material Composite
  • Handle Type Pistol Grip
  • Built-In Light No
  • Tool Weight 7.5 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list