IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 3/4 IN SQUARE DRIVE SIZE, 6000 RPM
IMPACT WRENCH, PISTOL GRIP, STANDARD, FULL-SIZE, INDUSTRIAL DUTY, 3/4 IN SQUARE DRIVE SIZE, 6000 RPM
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
3/4 inch heavy-duty impact. Six-vane high output air motor, through-bolt construction, ergonomic handle and housing design. Delivers 1,250 ft-lbs maximum torque. Two-position power regulator. 360 degree swivel inlet. Feather touch trigger.
Technical Specs
- ItemImpact Wrench
- Air Consumption46 cfm
- Air Pressure90 psi
- Min. Air Pressure90 psi
- Exhaust LocationBottom
- Breakaway Torque1,360 ft-lb
- Free Speed6,000 RPM
- Impact Sound Level93 dB
- Number of Speed SettingsContinuous
- Max. Bolt Capacity3/4 in
- Drive TypeStandard
- Clutch StyleTwin Hammer
- Vibration Level9.8 m/sq sec
- Handle MaterialComposite
- Handle TypePistol Grip
- Built-In LightNo Built-In Light
- IncludesTool Only
- StandardsEN ISO 11148-6, EN ISO 15744, EN ISO 28927-2
- Power Source Air Powered
- Air Inlet 3/8 in NPT
- Max. Air Pressure 100 psi
- Min. Hose Size 1/2 in
- Duty Rating Industrial Duty
- Fastening Torque 1,250 ft-lb
- Impact Rated Impact Rated
- Impacts per Minute 1,025 ipm
- Power to Weight Ratio 103.3 ft-lb/lb
- Drive Size 3/4 in Square
- Retainer Type Friction Ring
- Tool Style Full-Size
- Overall Length 8 1/2 in
- Housing Material Metal
- Tool Brand Ingersoll Rand
- Features Durable, Increased Safety, Versatile
- Tool Weight 12.1 lb
- Country of Origin China
(subject to change)
Alternate Products
-
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,329.44
/ EACH
Related Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$540.81
/ SET