3/4 inch square driver air impact wrench. Suited for industrial use in removal and assembly of fasteners in various applications. Combines compact size with high output.
Technical Specs
ItemImpact Wrench
Air Consumption40 cfm
Air Pressure90 psi
Min. Air Pressure90 psi
Exhaust LocationBottom
Breakaway Torque100 ft-lb
Free Speed5,500 RPM
Impact Sound Level98 dB
Number of Speed SettingsContinuous
Max. Bolt Capacity3/4 in
Drive TypeStandard
Clutch StyleSingle Hammer
Vibration Level10.4 m/sq sec
Handle MaterialMetal
Handle TypePistol Grip
Built-In LightNo
Tool Weight12.5 lb
Power SourceAir Powered
Air Inlet3/8 in NPT
Max. Air Pressure100 psi
Min. Hose Size1/2 in
Duty RatingIndustrial Duty
Fastening Torque600 ft-lb
Impact RatedYes
Impacts per Minute1,000
Power to Weight Ratio8 ft-lb/lb
Drive Size3/4 in Square
Retainer TypeThrough Hole
Tool StyleFull-Size
Overall Length7 5/8 in
Housing MaterialMetal
Tool BrandIngersoll Rand
FeaturesDurable, Jumbo Hammer Impact Mechanism
StandardsEN ISO 11148-6, EN ISO 15744, EN ISO 28927-2
Country of OriginUnited States
(subject to change)