!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR IMPACT WRENCH, 1 IN.

AIR IMPACT WRENCH, 1 IN.

CHICAGO PNEUMATIC

AIR IMPACT WRENCH, 1 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH, 1 IN.

AIR IMPACT WRENCH, 1 IN.

CHICAGO PNEUMATIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,247.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG42NX15
  • Mfr. Model # CP6920-D24
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1562
  • Shipping Weight 25.45 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption40 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque1,920 ft-lb
  • Free Speed5,000 RPM
  • Impact Sound Level111 dB
  • Number of Speed Settings4
  • Max. Bolt Capacity1 3/8 in
  • Drive TypeStandard
  • Clutch StyleRocking Dog
  • Vibration Level8.4 m/sq sec
  • Handle MaterialAluminum
  • Handle TypeD-Handle
  • Built-In LightNo
  • Tool Weight22.7 lb
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 90 psi
  • Min. Hose Size 1/2 in
  • Duty Rating Industrial Duty
  • Fastening Torque 1,550 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 650
  • Power to Weight Ratio 84.6 ft-lb/lb
  • Drive Size 1 in Square
  • Retainer Type Friction Ring, Through Hole
  • Tool Style Compact
  • Overall Length 14 1/4 in
  • Housing Material Rubber
  • Tool Brand Chicago Pneumatic
  • Features 3-Part Construction Reducing Downtime Maintenance, Metal Trigger & Reverse Knob For Longer Durability, Motor With Reinforced Steel Plates For Unmatched Durability, Removable Hole Plate For Suspension
  • Standards EN ISO 11148-6:2013, ISO-28927-2
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list