!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR IMPACT WRENCH,1" DR.,5000 RPM

AIR IMPACT WRENCH,1" DR.,5000 RPM

INGERSOLL RAND

AIR IMPACT WRENCH,1" DR.,5000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH,1" DR.,5000 RPM

AIR IMPACT WRENCH,1" DR.,5000 RPM

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,715.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG295A
  • Mfr. Model # 295A
  • UNSPSC # 27111700
  • CATALOGUE PAGE # 1562
  • Shipping Weight 24.55 lbs

Product Details

1 inch heavy-duty impact. Combines exceptional power, control and durability. It delivers 1,770 ft-lbs of max. torque with 5,250 RPM free speed at 120 PSI. Features a high-efficiency 6-vane motor. The integral 360 degree swivel eliminatees hose kinking.

Technical Specs

  • ItemImpact Wrench
  • Air Consumption11 cfm
  • Air Pressure90 psi
  • Min. Air Pressure90 psi
  • Exhaust LocationBottom
  • Breakaway Torque1,475 ft-lb
  • Free Speed5,250 RPM
  • Impact Sound Level101 dB
  • Number of Speed SettingsContinuous
  • Max. Bolt Capacity1 in
  • Drive TypeStandard
  • Clutch StyleRocking Dog
  • Vibration Level8.6 m/sq sec
  • Handle MaterialAluminum
  • Handle TypePistol Grip
  • Built-In LightNo
  • IncludesTool Only
  • StandardsEN ISO 28927-2, EN ISO11148-6, EN ISO15744
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 100 psi
  • Min. Hose Size 3/4 in
  • Duty Rating General Duty
  • Fastening Torque 1,475 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 700
  • Power to Weight Ratio 66.1 ft-lb/lb
  • Drive Size 1 in Square
  • Retainer Type Friction Ring, Through Hole
  • Tool Style Full-Size
  • Overall Length 11 1/2 in
  • Housing Material Aluminum
  • Tool Brand Ingersoll Rand
  • Features (3) Position Tongue Management Power Regulator, Feather Touch Trigger, Top Mounted Handle
  • Tool Weight 22.3 lb
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list