!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR IMPACT WRENCH 1/4 IN DRIVE

AIR IMPACT WRENCH 1/4 IN DRIVE

SPEEDAIRE

AIR IMPACT WRENCH 1/4 IN DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH 1/4 IN DRIVE

AIR IMPACT WRENCH 1/4 IN DRIVE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF21AA44
  • Mfr. Model # 21AA44
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 1561
  • Shipping Weight 2.2 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption16 cfm
  • Air Pressure90 psi
  • Min. Air Pressure50 psi
  • Exhaust LocationBottom
  • Breakaway Torque75 ft-lb
  • Free Speed12,000 RPM
  • Impact Sound Level76 dB
  • Max. Bolt Capacity3/8 in
  • Drive TypeStandard
  • Clutch StyleMaura Clutch
  • Vibration Level2.0 m/sq sec
  • Handle MaterialComposite
  • Handle TypePistol Grip
  • Built-In LightNo
  • Tool Weight2.2 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT Female
  • Max. Air Pressure 90 psi
  • Min. Hose Size 3/8 in
  • Duty Rating General Duty
  • Fastening Torque 75 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 1,500
  • Drive Size 1/4 in Square
  • Retainer Type Ball Detent
  • Tool Style Compact
  • Overall Length 6 3/4 in
  • Housing Material Composite
  • Tool Brand Speedaire
  • Features Composite Motor Housing. Handle Exhaust. Variable Speed Trigger.
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list