AIR IMPACT WRENCH,1/2 IN. DR.,10,000 RPM
AIR IMPACT WRENCH,1/2 IN. DR.,10,000 RPM
INGERSOLL RAND
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
1/2 inch Thunder Gun Street Legal(TM) impact wrench. As close as you can get to the real racing tools used by 100 percent of NASCAR pit crews. It features 625 ft-lbs of torque in reverse, with 10,000 RPM to deliver pit crew power, speed and durability for shop tasks.
Technical Specs
Item Impact Wrench
Air Consumption 23 cfm
Air Pressure 90 psi
Min. Air Pressure 90 psi
Exhaust Location Bottom
Breakaway Torque 625 ft-lb
Free Speed 10,000 RPM
Impact Sound Level 105 dB
Number of Speed Settings Continuous
Max. Bolt Capacity 1/2 in
Drive Type Standard
Clutch Style Twin Hammer
Overall Length 7 1/4 in
Housing Material Rubber
Tool Brand Ingersoll Rand
Features Our Fastest 1/2 in Impact Wrench
Power Source Air Powered
Air Inlet 1/4 in NPT
Max. Air Pressure 100 psi
Min. Hose Size 3/8 in
Duty Rating General Duty
Fastening Torque 500 ft-lb
Impact Rated Yes
Impacts per Minute 1,250
Power to Weight Ratio 104.1 ft-lb/lb
Drive Size 1/2 in Square
Retainer Type Friction Ring
Tool Style Full-Size
Handle Material Rubber
Handle Type Pistol Grip
Built-In Light No
Tool Weight 6 lb
Country of Origin China
(subject to change)
Alternate Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$312.23
/ EACH