!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GREY TRUCK AXLE JACK, STEEL, MANUAL HANDLE, PNEUMATIC, AIR/MECHANICAL, 8 IN MIN LIFT

GREY TRUCK AXLE JACK, STEEL, MANUAL HANDLE, PNEUMATIC, AIR/MECHANICAL, 8 IN MIN LIFT

GRAY

GREY TRUCK AXLE JACK, STEEL, MANUAL HANDLE, PNEUMATIC, AIR/MECHANICAL, 8 IN MIN LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GREY TRUCK AXLE JACK, STEEL, MANUAL HANDLE, PNEUMATIC, AIR/MECHANICAL, 8 IN MIN LIFT

GREY TRUCK AXLE JACK, STEEL, MANUAL HANDLE, PNEUMATIC, AIR/MECHANICAL, 8 IN MIN LIFT

GRAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,320.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AAA11N139
  • Mfr. Model # TSL-50
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 116.0 lbs

Technical Specs

  • ItemTruck Axle Jack
  • Load Capacity25 ton
  • Lifting ActuatorManual Handle, Pneumatic
  • Maximum Lift Height21 in
  • Minimum Height8 1/4 in
  • For LiftingTrucks
  • Chassis Width8 1/2 in
  • Handle Length51 in
  • Handle TypeT-Handle
  • Maximum Operating Pressure200 psi
  • Number of Wheels2
  • Stroke5 1/8 in
  • Jack Type Axle Jack
  • Body Material Steel
  • Minimum Lift Height 8 in
  • Power Source Air/Mechanical
  • For Vehicle Type Trucks
  • Chassis Length 18 3/32 in
  • Features ACME Threaded Screw Adjustment for Flexible Start Height, Air Retract Ram, Black Hard Coating Protects Ram from Rust and Corrosion, Large Rubber Wheels, Long Handle Design for Hard-To-Engage Vehicles, Modular Design
  • Handle Material Steel
  • Includes 3 in H Adapter
  • Minimum Operating Pressure 90 psi
  • Standards ANSI PALD
  • Wheel Diameter 8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list