!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRUCK AXLE JACK, STEEL, HYDRAULIC, AIR, 22 TON LOAD CAPACITY, 8½ IN MIN LIFT

TRUCK AXLE JACK, STEEL, HYDRAULIC, AIR, 22 TON LOAD CAPACITY, 8½ IN MIN LIFT

WESTWARD

TRUCK AXLE JACK, STEEL, HYDRAULIC, AIR, 22 TON LOAD CAPACITY, 8½ IN MIN LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRUCK AXLE JACK, STEEL, HYDRAULIC, AIR, 22 TON LOAD CAPACITY, 8½ IN MIN LIFT

TRUCK AXLE JACK, STEEL, HYDRAULIC, AIR, 22 TON LOAD CAPACITY, 8½ IN MIN LIFT

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,236.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW13X030
  • Mfr. Model # 13X030
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 462
  • Shipping Weight 98.8 lbs

Technical Specs

  • ItemTruck Axle Jack
  • Load Capacity22 ton
  • Lifting ActuatorHydraulic
  • Maximum Lift Height17 in
  • For Vehicle TypeTrucks
  • Chassis Length22 in
  • Handle Length41 1/2 in
  • StandardsANSI, ASME, PALD 2009
  • Jack Type Axle Jack
  • Body Material Steel
  • Minimum Lift Height 8 1/2 in
  • Power Source Air
  • For Lifting Construction Vehicle, Farm Equipment, Low Clearance Bus
  • Features After Lifting, Loads Must be Immediately Supported by Appropriate Mechanical Means Such as Vehicle Stands, One Pump to Lift Contact Point Which Allows a No-Lift Load Lift Possible in Seconds
  • Saddle Length 22 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list