AIR HOSE, ⅜ IN INSIDE DIAMETER, ORANGE, 300 PSI MAX. WORKING PRESSURE AT 70 ° F, 250 FT L
AIR HOSE, ⅜ IN INSIDE DIAMETER, ORANGE, 300 PSI MAX. WORKING PRESSURE AT 70 ° F, 250 FT L
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This air hose meets the standards for RMA Class B, has a length of 250 feet, a maximum operating pressure of 300 psi @ 70 Degrees F and is orange, has an operating temperature of -40 Degrees to 158 Degrees F and is made of TPE. In addition, it has ⅜ inch inside diameter. This air hose is for use on air, bleach, calcium chloride, ethanol, ethylene glycol, glycerin, heptane, hexane, hydrogen peroxide, isopropanol, methanol, and more.
Technical Specs
Item Air Hose
Hose Length 250 ft
Hose Tube Material TPE
Max. Working Pressure @ 70 F 300 psi
Standards RMA Class B
Hose Configuration Bulk Hose
For Media Type Air, Bleach, Calcium Chloride, Ethanol, Ethylene Glycol, Glycerin, Heptane, Hexane, Hydrogen Peroxide, Isopropanol, Methanol, Nitric Acid, Nitrogen Gas, Parrafins (Wax), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Sulfuric Acid, Water, Windshield Washer Fluid
Hose Inside Dia. 3/8 in
Hose Colour Orange
Hose Cover Material TPE
Temp. Range -40 Degrees to 158 Degrees F
Safety Factor 4:1
Not Recommended Chemicals Acetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Biodiesel, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Paint Thinner, Phosphoric Acid (40% Solution), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Solvents, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Wet Food, Xylene
Country of Origin United States
(subject to change)