AIR HOSE, ⅜ IN INSIDE DIAMETER, BLACK, 200 PSI MAX. WORKING PRESSURE AT 70 ° F, 250 FT L
AIR HOSE, ⅜ IN INSIDE DIAMETER, BLACK, 200 PSI MAX. WORKING PRESSURE AT 70 ° F, 250 FT L
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This air hose meets the standards for RMA Class C, has a length of 250 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is black, has an operating temperature of -20 Degrees to 190 Degrees F and is made of EPDM. In addition, it has ⅜ inch inside diameter. This air hose is for use on acetic acid, air, bleach, calcium chloride, carbon dioxide, ethanol, ethyl acetate, and more.
Technical Specs
Item Air Hose
Hose Length 250 ft
Hose Tube Material EPDM
Max. Working Pressure @ 70 F 200 psi
Standards RMA Class C
Hose Configuration Bulk Hose
For Media Type Acetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
Hose Inside Dia. 3/8 in
Hose Colour Black
Hose Cover Material EPDM
Temp. Range -20 Degrees to 190 Degrees F
Safety Factor 4:1
Not Recommended Chemicals Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Country of Origin United States
(subject to change)