!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE, ⅜ IN INSIDE DIAMETER, BLACK, BRASS 3/8 IN MNPT X BRASS 3/8 IN MNPT, 50 FT L

AIR HOSE, ⅜ IN INSIDE DIAMETER, BLACK, BRASS 3/8 IN MNPT X BRASS 3/8 IN MNPT, 50 FT L

SPEEDAIRE

AIR HOSE, ⅜ IN INSIDE DIAMETER, BLACK, BRASS 3/8 IN MNPT X BRASS 3/8 IN MNPT, 50 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE, ⅜ IN INSIDE DIAMETER, BLACK, BRASS 3/8 IN MNPT X BRASS 3/8 IN MNPT, 50 FT L

AIR HOSE, ⅜ IN INSIDE DIAMETER, BLACK, BRASS 3/8 IN MNPT X BRASS 3/8 IN MNPT, 50 FT L

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $98.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3JT72
  • Mfr. Model # 20031495
  • UNSPSC # 40142002
  • CATALOGUE PAGE # 1623
  • Shipping Weight 6.65 lbs

Product Details

This air hose meets the standards for RMA Class C, has a length of 50 feet, a maximum operating pressure of 200 psi @ 70 Degrees F and is black, has an operating temperature of -20 Degrees to 190 Degrees F and is made of EPDM. In addition, it has ⅝ inch outside diameter and ⅜ inch inside diameter. This air hose is for use on acetic acid, air, bleach, calcium chloride, carbon dioxide, ethanol, ethyl acetate, and more.

Technical Specs

  • ItemAir Hose
  • Hose Outside Dia.5/8 in
  • Hose ColourBlack
  • Hose Cover MaterialEPDM
  • Fitting TypeMNPT x MNPT
  • Fitting MaterialBrass x Brass
  • StandardsRMA Class C
  • Hose Fitting A MaterialBrass
  • Hose Fitting B MaterialBrass
  • Hose Fitting B TypeMNPT
  • Hose Fitting B Size3/8 in
  • For Media TypeAcetic Acid, Air, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Isopropanol, Ketones, Methanol, Nitrogen Gas, Phosphoric Acid (40% Solution), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
  • Hose Inside Dia. 3/8 in
  • Hose Length 50 ft
  • Hose Tube Material EPDM
  • Fitting Size 3/8" MNPT
  • Max. Working Pressure @ 70 F 200 psi
  • Temp. Range -20 Degrees to 190 Degrees F
  • Safety Factor 4:1
  • Not Recommended Chemicals Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, E85, Fuel Oil, Gasoline, Heptane, Hexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrogen Peroxide, Kerosene, Liquid Propane, LP Gas, Lubricated Air, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (20% Solution), Nitric Acid (50% Solution), Oxygen, Parrafins (Wax), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam, Stoddard Solvent (Mineral Spirits), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
  • Hose Fitting A Type MNPT
  • Hose Fitting A Size 3/8 in
  • Hose Configuration Coupled Assembly
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list