!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE,250 FT L,GREY,NITRILE

AIR HOSE,250 FT L,GREY,NITRILE

CONTINENTAL

AIR HOSE,250 FT L,GREY,NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE,250 FT L,GREY,NITRILE

AIR HOSE,250 FT L,GREY,NITRILE

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.91 / EACH

EHC: EHC :
Min Qty 250 = $727.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 250 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH21070030
  • Mfr. Model # 21070030
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.8 lbs

Technical Specs

  • ItemAir Hose
  • Hose Outside Dia.0.625 in
  • Hose ColourGray
  • Hose Cover MaterialNitrile
  • Max. Working Pressure @ 70 F250 psi
  • Hose Reinforcement TypeSpiral
  • Safety Factor4:1
  • Hose ConfigurationBulk Hose
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Brake Fluid, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Diesel Fuel, Dry Food, Ethyl Acetate, Formaldehyde, Formic Acid, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrazine, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Liquid Propane, LP Gas, Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Natural Gas, Nitric Acid (50% Solution), Oxygen, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Steam, Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Toluene, Trichlorethylene (50%), Xylene
  • Hose Inside Dia. 3/8 in
  • Hose Length 250 ft
  • Hose Tube Material Nitrile
  • Burst Pressure 1,000 psi
  • Temp. Range -20 Degrees to 210 Degrees F
  • Hose Reinforcement Material Fiber
  • Bend Radius 3 3/4 in
  • Hose Strain Relief No
  • For Media Type Air, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Formaldehyde, Glycerin, Heptane, Hexane, Isopropanol, Kerosene, Lubricated Air, Methanol, Naphtha, Nitrogen Gas, Parrafins (Wax), Sodium Bisulfate, Solvents, Stoddard Solvent, Turpentine, Water
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories