!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE, -20 ° F TO 210 ° F, NITRILE SYNTHETIC RUBBER, 450 FT L, YELLOW, 500 PSI AT 70 F, 1½ IN OD, 1 IN ID

AIR HOSE, -20 ° F TO 210 ° F, NITRILE SYNTHETIC RUBBER, 450 FT L, YELLOW, 500 PSI AT 70 F, 1½ IN OD, 1 IN ID

CONTINENTAL CONTITECH

AIR HOSE, -20 °  F TO 210 °  F, NITRILE SYNTHETIC RUBBER, 450 FT L, YELLOW, 500 PSI AT 70 F, 1½ IN OD, 1 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE, -20 ° F TO 210 ° F, NITRILE SYNTHETIC RUBBER, 450 FT L, YELLOW, 500 PSI AT 70 F, 1½ IN OD, 1 IN ID

AIR HOSE, -20 ° F TO 210 ° F, NITRILE SYNTHETIC RUBBER, 450 FT L, YELLOW, 500 PSI AT 70 F, 1½ IN OD, 1 IN ID

CONTINENTAL CONTITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.02 / FOOT

EHC: EHC :
Min Qty 450 = $8,109.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 450 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # XIH20026304
  • Mfr. Model # 20026304
  • UNSPSC # 40142000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 239.4 lbs

Product Details

This air hose meets the standards for MSHA, has a length of 450 feet, a maximum operating pressure of 500 psi @ 70 Degrees F and is yellow, has an operating temperature of -20 Degrees F to 210 Degrees F and is made of nitrile synthetic rubber. In addition, it has 1½ inch outside diameter, 1 inch inside diameter. This air hose is for use on air and water.

Technical Specs

  • ItemAir and Water Hose
  • Hose Outside Dia.1 1/2 in
  • Hose ColourYellow
  • Hose Cover MaterialSynthetic Rubber
  • Temp. Range-20 Degrees to 210 Degrees F
  • Hose Reinforcement TypeSpiral
  • Safety Factor4:1
  • For Media TypeAir, Water
  • Hose Inside Dia. 1 in
  • Hose Length 450 ft
  • Hose Tube Material Nitrile Synthetic Rubber
  • Max. Working Pressure @ 70 F 500 psi
  • Standards ARPM Class A
  • Hose Reinforcement Material Yarn
  • Hose Configuration Coupled Assembly
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list