!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR HOSE, 1 IN INSIDE DIAMETER, RED, 250 PSI MAX. WORKING PRESSURE AT 70 ° F, 100 FT L

AIR HOSE, 1 IN INSIDE DIAMETER, RED, 250 PSI MAX. WORKING PRESSURE AT 70 ° F, 100 FT L

CONTINENTAL

AIR HOSE, 1 IN INSIDE DIAMETER, RED, 250 PSI MAX. WORKING PRESSURE AT 70 ° F, 100 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR HOSE, 1 IN INSIDE DIAMETER, RED, 250 PSI MAX. WORKING PRESSURE AT 70 ° F, 100 FT L

AIR HOSE, 1 IN INSIDE DIAMETER, RED, 250 PSI MAX. WORKING PRESSURE AT 70 ° F, 100 FT L

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $739.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG50JC54
  • Mfr. Model # PLR10025-100
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.8 lbs

Technical Specs

  • ItemAir Hose
  • Hose Outside Dia.1.375 in
  • Hose ColourRed
  • Hose Cover MaterialPVC
  • Max. Working Pressure @ 70 F250 psi
  • Hose Reinforcement TypeSpiral
  • Safety Factor4:1
  • Hose Strain ReliefNo Hose Strain Relief
  • Hose Inside Dia. 1 in
  • Hose Length 100 ft
  • Hose Tube Material PVC
  • Burst Pressure 1,000 psi
  • Temp. Range -10 Degrees to 158 Degrees F
  • Hose Reinforcement Material Fibre
  • Hose Configuration Coupled Assembly
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list